
STANLEY 7mm Nut Driver
Mfr # STHT60831
Zoro # G615235337
product price:Â $12.99
/eaKey Features
Number of Pieces
1
Overall Length
8 in
Corrosion Resistant
Yes
Shank Material
Steel
Tip Size
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STHT60831
Zoro #
G615235337
UPC #
0076174608311
Country of Origin
Thailand
Dimensions
Overall Length
8 in
Tip Size
7 mm
Hex Size
7 mm
For Fastener Size
7 mm
Details
Number of Pieces
1
Corrosion Resistant
Yes
Item
Nut Driver
Shank Material
Steel
Handle Material
Plastic
Measurement Type
Metric
Shank Finish
Chrome
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Grip Style
Cushion
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Fixed Shank
Shank Shape
Hex
Series
Stanley
Includes Fastener-Holding
Push-In
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Handle Shape
Straight
Includes Insulation
Not Insulated
Description
Nut Driver, Tip Size 7 mm, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, Metric, Hollow Round, For Fastener Size 7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.