Shop STANLEY
Create Account
85-928 6PC COMBINATION WRENCH SET MM (CWE)
- Mfr # 85-928
- Zoro # G724993739
product price:
$
26.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85-928
- Zoro #
- G724993739
- UPC #
- 076174859287
- Country of Origin
- Unknown
Description
STANLEY 85‐928 6 PC METRIC COMBINATION WRENCH SET
The Stanley 85‐928 6‐Piece Metric Combination Wrench Set is built for strength, torque, and long‐lasting performance. Designed with a 15‐degree offset and a Max‐Drive box‐end profile, this set helps reduce fastener rounding while improving access in tight workspaces. Each wrench is forged from durable chrome vanadium steel and finished in polished chrome for corrosion resistance and easy cleaning. The set includes six essential metric sizes stored neatly in a plastic rack for convenient organization.
DETAILS- Manufacturer: Stanley
- Model Number: 85‐928
- Type: Combination wrench set (metric)
- Material: Chrome vanadium steel
- Finish: Polished chrome
- Number of Pieces: 6
- Sizes Included: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
- Offset Angle: 15 deg
- Storage: Plastic rack
- Max‐Drive Box‐End: Helps deliver increased torque while reducing fastener corner wear
- Forged Strength: Chrome vanadium construction supports heavy‐duty applications
- Offset Design: 15‐degree open and box‐end angle improves knuckle clearance in confined areas
- Corrosion Resistant: Full‐polish chrome finish ensures long‐term protection
- Essential Metric Coverage: Includes six core metric sizes for automotive, mechanical, and general repair tasks
- Organized Storage: Supplied with a durable plastic rack for transport and tool management
- Automotive: Fasteners on engines, brakes, and interior/exterior components
- Machinery Maintenance: Assembly, alignment, and service of metric‐based equipment
- General Repair: Home, workshop, and jobsite fastening needs requiring metric precision
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.