This item is Discontinued.
This item is Discontinued.
Chalk Line Reel, 100 ft, Alum, w/Red Chalk (Discontinued)
Mfr #
47-487L
Zoro #
G4537251
UPC # 076174474879
Country of Origin Multiple
Category Chalk Line Reels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47-487L
- Zoro #
- G4537251
- UPC #
- 076174474879
- Country of Origin
- Multiple
Dimensions
- Line Length (Ft.)
- 100 ft
- Included Chalk Size
- 4 oz
- Line Length
- 100 ft
Details
- Item
- Chalk Line Reel
- Gear Ratio
- 5:1
- Fill Weight (Oz.)
- 4 oz
- Line Material
- Polyester
- Features
- Chalk View Window
- Hook
- Stainless Steel
- Case Color
- Black, Yellow
- Case Material
- Aluminum
- Door Type
- Sliding
- Handle Type
- Folding Crank
- Product Type
- Chalk Line Reel
- Fill Weight
- 4 oz
- Line Construction
- Twisted
- Included Chalk Permanence
- Permanent
- Hook Material
- Stainless Steel
- Included Chalk Color
- Red
- Compatible Replacement Line
- Stanley FatMax Xtreme 100' Chalk Reel
- Includes Viewing Window
- No
- Replacement Chalk Line Access
- Disassembly Required
Description
This Stanley 47-487L Chalk Line Reel is a perfect addition to your tool kit. It comes with 100 ft of high-quality, durable line that will help you get the job done. The bright yellow and black case makes it easy to spot in your toolbox or on the ground. The die-cast aluminum case has a sliding door for quick access to the chalk line. You can easily adjust tension using the folding crank handle. The stainless steel hook attaches securely to metal surfaces, while also being rust resistant. If you are looking for a chalk line reel that offers superior performance, this Stanley model is just what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.