This item is Discontinued.

Stanley Security Door Lever Lockset, Oil Rubbed Bronze QCL151A613S4478SLC

This item is Discontinued.

Stanley Security

Door Lever Lockset, Oil Rubbed Bronze (Discontinued)

Mfr # QCL151A613S4478SLC
Zoro # G7675619
UPC # 887838331861
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCL151A613S4478SLC
Zoro #
G7675619
UPC #
887838331861
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
QCL Slate
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Less Cylinder
Key Type
Not Keyed
Strike Type
ANSI
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Features
Easy Install, Non-Handed
Item
Door Lockset
For Use With
various Door Types
Handle Material
Brass, Bronze, Steel
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Series
QCL
Number of Pins
6
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Fire Rating
3 hr
Ligature Resistant
No
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Includes
Heavy Duty Torsion Springs
Number of Keys
0
Application
Commercial, Hospitals, Multiple Family Residential
Visual Indicator Message
No Message
Failure Mode
Fail Safe or Fail Secure
Knob/Handle Material
Bronze
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Fire Rating
3 hr
UL Fire Rating
UL10B, UL10C
ANSI Grade
1
Lockset Type
Mechanical
Lockset Style
QCL Slate
Performance Grade
1

Description

Door Lever Lockset, Oil Rubbed Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.