This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Dummy, Grd. 2 QCL220M625

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Dummy, Grd. 2 (Discontinued)

Mfr # QCL220M625
Zoro # G1604876
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCL220M625
Zoro #
G1604876
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Item
Door Lockset
Grade
2
Finish
Bright Chrome
Series
QCL200
Fire Rated
Yes
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Number of Pins
6
Lockset Grade
2
Mortise / Cylindrical
Cylindrical
Key Type
Not Keyed
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Keyway Type
None
Lockset Performance Strength
Standard Duty
Lockset Handle Type
Lever
Lockset Finish
Bright Chrome
Lockset Function
Dummy
Strike Type
ASA
Handle Material
Zinc
Style
QCL220 Summit
ADA Compliant
Yes
For Use With
various Door Types
Strike Dim.
No Strike
Number of Keys
0
Ligature Resistant
No
Electrical/Mechanical
Mechanical
Features
Cylindrical Locks
Includes
Heavy Duty Torsion Springs
Backset
2 3/4 in
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Keying
Keyed Alike
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Not Lockable
Application
Commercial, Hospitals, Multiple Family Residential
Lockset Style
QCL Summit
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Cast Zinc
Lockset Type
Mechanical
UL Fire Rating
UL10B, UL10C
ANSI Grade
2
ANSI/BHMA Finish
Bright Chromium-Plated
Performance Grade
2

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.