This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Passage, Grd. 2 QCI285A626NS4118F

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Passage, Grd. 2 (Discontinued)

Mfr # QCI285A626NS4118F
Zoro # G1605768
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCI285A626NS4118F
Zoro #
G1605768
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
2-3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Style
QCI285 Slate
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Alike
ADA Compliant
Yes
Ligature Resistant
No
Strike Dim.
1-1/8 in x 2-1/4 in
Handle Material
Zinc
Item
Door Lockset
Number of Keys
2
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
Cylinder Core Type
Interchangeable Core Cylinder
Key Material
Nickel Silver
Backset
2 3/4 in
Series
QCI285
Features
Interconnected Locks
Number of Pins
6
Includes
Hardware
Strike Type
Deadbolt, T-Strike
For Use With
various Door Types
Lockset Performance Strength
Standard Duty
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Lockset Fire Rating
3 hr
Fire Rated
3 hr.
Keying
Keyed Alike
Finish
Satin Chrome
Grade
2
Visual Indicator Message
Locked/Unlocked
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Cast Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
QCI Slate
Visual Indicator Location
Outside
Performance Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Application
Multiple Family Residential, Commercial
ANSI Grade
2
Fire Rating
3 hr
UL Fire Rating
UL10C
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.