This item is Discontinued.

Stanley Compartment Box with 10 compartments, Plastic, 4-1/8" H x 16-1/2" W 014710R

Compartment Box with 10 compartments, Plastic, 4-1/8" H x 16-1/2" W (Discontinued)

  • Mfr # 014710R
  • Zoro # G0295827
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
014710R
Zoro #
G0295827
UPC #
076174942033
Country of Origin
Israel

Dimensions

Outside Length
13 1/8 in
Outside Width
16 1/2 in
Overall Height
4-1/8"
Overall Width
16-1/2"
Overall Depth
13-1/8"
Overall Length
16-1/2"

Details

Item
Compartment Box
Number of Compartments
10
Material
Plastic
ESD Conductive
No
Color
Black/Yellow

Description

Compartment Box, Color Black/Yellow, Material Plastic, Overall Height 4-1/8 In., Overall Length 16-1/2 In., Overall Width 16-1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.