This item is Discontinued.

Stanley Security Deadbolt Locks, 2 Grade, Cylindrical, Zinc QGD280716ALSCKD

This item is Discontinued.

Stanley Security

Deadbolt Locks, 2 Grade, Cylindrical, Zinc (Discontinued)

Mfr # QGD280716ALSCKD
Zoro # G3943392
UPC # 887838957825
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QGD280716ALSCKD
Zoro #
G3943392
UPC #
887838957825
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1 in x 2-1/8 in
Throw Length
1 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Grade
2
Series
QGD280
Lockset Finish
Antique Bronze
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI/BHMA, UL Listed
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Ligature Resistant
No
Security Type
Medium-Duty
Material
Zinc
Strike
Round and Square Corner
Cylinder
Single
For Use With
Various Door Types
Number of Keys
2
Strike Dim.
1-1/8 in x 2-1/4 in
Pins
6 or 7
Includes
Latch, Strike Plate
Backset
2 3/4 in
Item
Deadbolt Lock
Mortise/Cylindrical
Cylindrical
Hardware
Included
Number of Pins
6
ANSI Grade
2
ANSI/BHMA Finish
Oxidized Satin Brass-Plated, Oil Rubbed
Fire Rating
3 hr
Includes Hardware
Hardware Included

Description

Deadbolt Lock, Cylindrical, Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Grade 2, Series QGD280, Lockset Finish Antique Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/8 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types, Includes Latch, Strike Plate, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.