Shop STANLEY ENGINEERED FASTENING
Create Account
.63in. x 11 NC Thread Repair Kit with Tap and 6 Inserts
- Mfr # HEL5521-10
- Zoro # G824185751
product price:Â
$
79.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HEL5521-10
- Zoro #
- G824185751
- UPC #
- -
- Country of Origin
- China
Description
Heli-Coil has the most effective and universally accepted method of thread repair. Heli-Coil inserts quickly and permanently restores stripped, worn or damaged threads to their original size and condition. Inserts work in any part of material; aluminum, magnesium, cast iron, bronze, etc. The use of light weight materials in fuel efficient cars means more thread damage..there is a Heli-Coil insert to repair virtually every application. Restore parts that otherwise would have to be scrapped. Thread Size 9/16-18 x .844 Length. Tool Type: 3. Drill Size: 37/64 in (Drill bit not included.). 6 Inserts Per Kit. Dimensions: 5.8 in L x 4 in W x 0.3 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.