Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Stainless Steel Body, 1000 PK

  • Mfr # PTSD406-VL

  • Zoro # G700412551


product price:  $138.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.313 in - .375 in
Standards
IFI-114
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PTSD406-VL
Zoro #
G700412551
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
0.125 in
Body Length
0.515 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.313 in - .375 in
Standards
IFI-114
System of Measurement
Inch

Description

Stainless Blind Rivet With Steel Mandrel, Dome Head 1/8 X .313-.375 Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products