Shop STANLEY ENGINEERED FASTENING

Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 12 PK

  • Mfr # R1084-3
  • Zoro # G2630031

product price: 
$
10.39
/pk 12, $0.87/ea

Key Features

Overall Length
4.5 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
18-8
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1084-3
Zoro #
G2630031
UPC #
025964130051
Country of Origin
United States

Dimensions

Overall Length
4.5 mm
Thread Size
M3-0.50
Drill Bit Size
1/8 in
Outside Diameter
4.08 mm
Compatible Tap Size
M3-0.50
Wire Rope Length
4.5 mm
Length
4.5 mm
Fits Chest Size
Packaged in Lengths Corresponding to Various Spark Plug Reaches

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Thread Type
Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Free-Running
System of Measurement
Metric
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 to 250,000 psi
Application
For Metal
Series
Heli-Coil
Manufacturer Location
Made in USA
Thread Pitch
0.5 mm
Features
Packaged in Lengths Corresponding to Various Spark Plug Reaches
Shell Material
Stainless Steel

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 4.5 mm, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M3-0.50, Drill Bit Size 1/8 in, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 4.09 mm, Manufacturer Location Made in USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.