Shop STANLEY

FMHT16446 FATMAX CENTER PUNCH 7/16 X 5

  • Mfr # FMHT16446
  • Zoro # G924990811

product price: 
$
5.95
/ea
Sold in multiples of 2 for $11.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FMHT16446
Zoro #
G924990811
UPC #
076174164466
Country of Origin
Unknown

Description

STANLEY FMHT16446 FATMAX CENTER PUNCH – 7/16 IN X 5 IN

The Stanley FMHT16446 FatMax Center Punch is built for durability, visibility, and consistent striking performance. Its one‐piece forged steel body provides exceptional strength, while the hardened, tempered, and quenched construction ensures long service life. The powder‐coated finish increases tool visibility in busy work environments, helping prevent loss and improving safety. Designed for marking, indenting, and starting drill points, this center punch is suitable for metal, wood, plastic, leather, and other common materials.

DETAILS
  • Manufacturer: Stanley
  • Model Number: FMHT16446
  • Type: Center punch
  • Tip Size: 3/8 in
  • Overall Length: 6 in
  • Handle Length: 5‐1/2 in
  • Material: Steel
  • Construction: One‐piece forged
  • Finish: Powder coated
  • Package Contents: 1 center punch (1 pc)
KEY FEATURES
  • One‐Piece Forged Design: Maximizes durability and impact strength
  • Heat‐Treated Build: Hardened, tempered, and quenched for long tool life
  • High‐Visibility Finish: Powder coating improves visibility and tool retrieval
  • Versatile Use: Suitable for marking metal, wood, plastic, leather, and similar materials
  • Precision Tip: 3/8 in point ideal for accurate pilot marks before drilling
APPLICATIONS
  • Metalworking: Marking and starting drill holes in sheet metal, brackets, and steel stock
  • Carpentry & Woodworking: Creating starting points to prevent drill wandering
  • Automotive & Mechanical: Punching marks for alignment and layout
  • General Use: Works across varied materials where precise marking is required

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.