This item is Discontinued.

Stanley Folding Pocket Utility Knife Utility, 6 3/4 in L 10-049

This item is Discontinued.

Stanley

Folding Pocket Utility Knife Utility, 6 3/4 in L (Discontinued)

Mfr # 10-049
Zoro # G2783191
UPC # 076174100495
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10-049
Zoro #
G2783191
UPC #
076174100495
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Blade Length
2 1/2 in
Closed Length
4 1/4 in
Wire Rope Length
6 3/4 in

Details

Item
Folding Pocket Utility Knife
Blade Type
Utility
Blade Material
Stainless Steel
Handle Type
Straight
Handle Material
Plastic
Application
General Purpose
Handle Color
Gray
Stores
No Storage
Number of Blades
1
Includes
Blades
Blade Change
Screw
Number of Blades Included
1
Features
Safety Blade Lock
Position
Multiple
Blade Operation
Folding Retractable
Type
Pocket Utility Knife
Number of Cutting Edges
1
Blade Finish
Powder Coated
Blade Edge Type
Straight
Material Application
Fabric, Paper, Wood
Grip Type
Textured
Includes Pocket Clip
No
Lock Type
Safety Blade Lock
One-Handed Operation
Yes
Handle Finish
Powder Coated
Blade Positions
Multiple

Description

Folding Pocket Utility Knife, Blade Edge Type Straight, Blade Finish Powder Coated, Blade Length 2 1/2 in, Blade Material Stainless Steel, Blade Type Utility, Closed Length 4 1/4 in, Features Safety Blade Lock, Handle Color Gray, Handle Finish Powder Coated, Handle Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.