Shop STANLEY
Create Account
Hardware 347831 U-Bolt .5 x 4.5 x 7 In. Zinc
- Mfr # 6844427
- Zoro # G004020315
product price:Â
$
30.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6844427
- Zoro #
- G004020315
- UPC #
- -
- Country of Origin
- China
- Item
- U-Bolt with Mounting Plates
Description
Features
- With plate and hex nuts
- 2190bc Ea Bulk
- 0.50 in. Diameter Thread
- Size - 4.5 x 7 in.
- Dimension - 7.00 x 6.10 x 1.01 in.
- Item Weight - .80 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.