Lever Lockset, Mechanical, Classroom

  • Mfr # QCL160E626S4478SSCKD
  • Zoro # G0929004
product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCL160E626S4478SSCKD
Zoro #
G0929004
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
2"
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Fits Chest Size
Lost Motion Chassis

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
QCL Sierra
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Key Material
Nickel Silver
Includes
Heavy Duty Torsion Springs
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Ligature Resistant
No
Finish
Satin Chrome
Item
Door Lockset
Strike Dim.
4-7/8 in x 1-1/4 in
Series
QCL100
Backset
2 3/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Handle Material
Zinc
Number of Keys
2
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Type
ANSI
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Pins
6
Features
Lost Motion Chassis
Grade
1
Application
Commercial, Hospitals, Multiple Family Residential
Fire Rated
Yes
Keying
Keyed Different
Function
Classroom
Material
Zinc
Visual Indicator Message
No Message
Failure Mode
Fail Safe or Fail Secure
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
Performance Grade
1
ANSI Grade
1
UL Fire Rating
UL10B, UL10C
Lockset Type
Mechanical
Lockset Style
QCL Sierra
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Cylindrical Lever, Sierra Style, Satin Chrome Finish, Function Classroom, Grade 1, Material Zinc, For Door Thickness 2 In., Backset 2 3/4 In., Front Size Dimension 1 1/8 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, Required Door Thickness 2, Keyway Type SchlageC, Standards ANSI/BHMA A156.2 GRADE 1, Fire Rated 3 Hours, Includes Hardware

Ratings & reviews