This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Dummy, Grd. 1 QCL120M605

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Dummy, Grd. 1 (Discontinued)

Mfr # QCL120M605
Zoro # G1605576
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCL120M605
Zoro #
G1605576
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Lost Motion Chassis

Details

Item
Door Lockset
Grade
1
Finish
Bright Brass
Series
QCL100
Fire Rated
Yes
Features
Lost Motion Chassis
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Lockset Grade
1
Lockset Finish
Bright Brass
For Use With
various Door Types
Backset
2 3/4 in
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Lockset Fire Rating
3 hr
Keyway Type
None
Strike Type
ASA
Strike Dim.
No Strike
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Function
Dummy
Style
QCL120 Summit
Key Type
Not Keyed
Lockset Performance Strength
Heavy Duty
Number of Keys
0
Includes
Heavy Duty Torsion Springs
Mortise / Cylindrical
Cylindrical
Ligature Resistant
No
Number of Pins
6
Handle Material
Zinc
Keying
Keyed Alike
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Brass
Performance Grade
1
Lockset Type
Mechanical
ANSI Grade
1
Application
Commercial, Hospitals, Multiple Family Residential
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Bright Brass, Clear Coated
Locking/Unlocking Access - Inside
Not Lockable
Failure Mode
Fail Safe or Fail Secure
UL Fire Rating
UL10B, UL10C
Lockset Style
QCL Summit
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Dummy,Grd. 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.