This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Dummy, Grd. 2 QTL220A619

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Dummy, Grd. 2 (Discontinued)

Mfr # QTL220A619
Zoro # G1602557
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QTL220A619
Zoro #
G1602557
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Door Lockset
Grade
2
Finish
Satin Nickel
Series
QTL200
Fire Rated
3 hr.
Lockset Finish
Satin Nickel
Strike Type
Full Lip
Features
Tubular Locks
ADA Compliant
Yes
Backset
2 3/8 in
Lockset Handle Type
Lever
Handle Material
Zinc
Lockset Function
Dummy
Includes
Heavy Duty Torsion Springs
Key Type
Keyed Alike
Strike Dim.
1-1/8 in x 2-1/4 in
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Keyway Type
Schlage SC4
Mortise / Cylindrical
Cylindrical
Style
QTL220 Slate
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Pins
6
Lockset Fire Rating
3 hr
Number of Keys
0
Lockset Grade
2
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Ligature Resistant
No
For Use With
various Door Types
Lockset Performance Strength
Heavy Duty
Keying
Keyed Alike
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Application
Multi-Family and Commercial Office Spaces
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Performance Grade
2
Lockset Style
QTL Slate
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Cast Zinc
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
UL Fire Rating
UL10C
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.