This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Dummy, Grd. 2 QTL220M605

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Dummy, Grd. 2 (Discontinued)

Mfr # QTL220M605
Zoro # G1602487
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QTL220M605
Zoro #
G1602487
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
57 mm
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
44 3/8 mm

Details

Item
Door Lockset
Grade
2
Finish
Bright Brass
Series
QTL200
Fire Rated
3 hr.
Strike Type
Full Lip
Ligature Resistant
No
Number of Pins
6
Electrical/Mechanical
Mechanical
Style
QTL220 Summit
Handle Material
Zinc
Lockset Function
Dummy
Backset
2 3/8 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Dim.
1-1/8 in x 2-1/4 in
Lockset Grade
2
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Key Material
Nickel Silver
Features
Tubular Locks
Number of Keys
0
Lockset Handle Type
Lever
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Keyway Type
Schlage SC4
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Includes
Heavy Duty Torsion Springs
For Use With
various Door Types
Mortise / Cylindrical
Cylindrical
Key Type
Keyed Alike
Lockset Fire Rating
3 hr
Lockset Finish
Bright Brass
Keying
Keyed Alike
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Brass
ANSI/BHMA Finish
Bright Brass, Clear Coated
Lockset Style
QTL Summit
Application
Multi-Family and Commercial Office Spaces
UL Fire Rating
UL10C
ANSI Grade
2
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
3 hr
Performance Grade
2
Locking/Unlocking Access - Inside
Not Lockable

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.