Lever Lockset, Mechanical, Entrance, Grd. 1
- Mfr # QCL150A626S4478SSCKD
- Zoro # G1605086
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QCL150A626S4478SSCKD
- Zoro #
- G1605086
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Door Thickness - Maximum
- 2 in
- Strike Plate Height
- 4 7/8 in
- Strike Plate Width
- 1 1/4 in
- Door Thickness - Minimum
- 1 3/8 in
Description
Lever Lockset, Extra Heavy Duty, Lockset Function Entrance, Style Slate, Mechanical, Not Applicable, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 1, Series QCL150, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.