Shop DORMAKABA

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QCL250E626S4478SSCKD
  • Zoro # G1621146

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCL250E626S4478SSCKD
Zoro #
G1621146
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
2"
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QCL Sierra
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Series
QCL200
Item
Door Lockset
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Lockset Performance Strength
Standard Duty
Strike Type
ANSI
Backset
2 3/4 in
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Number of Pins
6
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Includes
Heavy Duty Torsion Springs
Finish
Satin Chrome
Number of Keys
2
Key Material
Nickel Silver
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Strike Dim.
4-7/8 in x 1-1/4 in
Ligature Resistant
No
Handle Material
Zinc
Lockset Fire Rating
3 hr
Pins
6
Grade
2
Keying
Keyed Different
Type
Cylindrical
Material
Zinc
Application
Commercial, Hospitals, Multiple Family Residential
Function
Entry
Fire Rated
Yes
Visual Indicator Message
No Message
Lockset Type
Mechanical
Lockset Function ANSI Code
F109
Performance Grade
2
Knob/Handle Material
Cast Zinc
Lockset Style
QCL Sierra
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10B, UL10C
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Cylindrical Lever, Pinnacle Style, Satin Chrome Finish, Function Entry, Grade 2, Material Zinc, For Door Thickness 2 In., Backset 2 3/4 In., Front Size Dimension 1 1/8 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, Required Door Thickness 2, Keyway Type SchlageC, Standards ANSI/BHMA A156.2 GRADE 2, Fire Rated 3 Hours, Includes Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.