This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Entrance, Grd. 2 QTL250A613SA118FSCKD

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Entrance, Grd. 2 (Discontinued)

Mfr # QTL250A613SA118FSCKD
Zoro # G1602189
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QTL250A613SA118FSCKD
Zoro #
G1602189
UPC #
-
Country of Origin
Taiwan, Province of China
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QTL250 Slate
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Ligature Resistant
No
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Number of Keys
2
Series
QTL200
ADA Compliant
Yes
Backset
2 3/8 in
Strike Dim.
1-1/8 in x 2-1/4 in
Number of Pins
6
Key Material
Nickel Silver
Item
Door Lockset
Features
Limited Lifetime Mechanical Warranty
For Use With
various Door Types
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Type
ASA
Includes
Heavy Duty Torsion Springs
Lockset Fire Rating
3 hr
Handle Material
Zinc
Lockset Performance Strength
Heavy Duty
Keying
Keyed Different
Fire Rated
3 hr.
Finish
Oil Rubbed Bronze
Grade
2
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
UL Fire Rating
UL10C
Lockset Style
QTL Slate
Lockset Type
Mechanical
Application
Multi-Family and Commercial Office Spaces
Knob/Handle Material
Bronze
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
2

Description

Lever Lockset, Heavy Duty, Lockset Function Entrance, Style Slate, Mechanical, Not Applicable, Handle Material Zinc, Oil Rubbed Bronze Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 2, Series QTL250, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.