This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Entrance, Grd. 2 QTL250A619SA118FSCKD

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Entrance, Grd. 2 (Discontinued)

Mfr # QTL250A619SA118FSCKD
Zoro # G1602170
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QTL250A619SA118FSCKD
Zoro #
G1602170
UPC #
-
Country of Origin
Taiwan, Province of China
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QTL250 Slate
Lockset Finish
Satin Nickel
Keyway Type
Schlage C
Key Type
Keyed Different
Features
Limited Lifetime Mechanical Warranty
Includes
Heavy Duty Torsion Springs
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Item
Door Lockset
Lockset Fire Rating
3 hr
Number of Keys
2
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Backset
2 3/8 in
Series
QTL200
Key Material
Nickel Silver
Strike Dim.
1-1/8 in x 2-1/4 in
For Use With
various Door Types
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
6
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Handle Material
Zinc
Strike Type
ASA
Grade
2
Fire Rated
3 hr.
Finish
Satin Nickel
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Style
QTL Slate
Knob/Handle Material
Cast Zinc
Performance Grade
2
Fire Rating
3 hr
Lockset Type
Mechanical
UL Fire Rating
UL10C
ANSI Grade
2
Application
Multi-Family and Commercial Office Spaces

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.