Lever Lockset, Mechanical, Passage, Grd. 1

  • Mfr # QCL130E613S4478S
  • Zoro # G1605479
product price: 
$
207.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCL130E613S4478S
Zoro #
G1605479
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Fits Chest Size
Lost Motion Chassis

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
None
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QCL100
Style
QCL130 Sierra
Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Ligature Resistant
No
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Item
Door Lockset
Mortise / Cylindrical
Cylindrical
Handle Material
Zinc
Features
Lost Motion Chassis
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Finish
Oil Rubbed Bronze
Number of Keys
0
Strike Type
ANSI
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Lockset Performance Strength
Heavy Duty
Grade
1
Fire Rated
Yes
Keying
Keyed Alike
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F75
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
QCL Sierra
Hand Orientation
Non-Handed
Performance Grade
1
Failure Mode
Fail Safe or Fail Secure
Lockset Type
Mechanical
Application
Commercial, Hospitals, Multiple Family Residential
Fire Rating
3 hr
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Bronze
UL Fire Rating
UL10B, UL10C
Latch Bolt/Dead Bolt
Latch Bolt, Spring Latch

Description

Lever Lockset,Mechanical,Passage,Grd. 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.