This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Passage, Grd. 2 QCI230M626NS4118FSCKD

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Passage, Grd. 2 (Discontinued)

Mfr # QCI230M626NS4118FSCKD
Zoro # G1605926
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCI230M626NS4118FSCKD
Zoro #
G1605926
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
2-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Style
QCI230 Summit
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Series
QCI230
Includes
Hardware
Number of Keys
2
Handle Material
Zinc
Lockset Performance Strength
Standard Duty
Strike Dim.
1-1/8 in x 2-1/4 in
Ligature Resistant
No
Key Material
Nickel Silver
Number of Pins
6
Backset
2 3/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
Item
Door Lockset
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Features
Interconnected Locks
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Cylinder Core Type
Cylinder with Schlage "C" Keyway
For Use With
various Door Types
Strike Type
Deadbolt, T-Strike
Finish
Satin Chrome
Keying
Keyed Different
Fire Rated
Yes
Grade
2
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
UL Fire Rating
UL10C
Application
Multiple Family Residential, Commercial
Knob/Handle Material
Cast Zinc
ANSI Grade
2
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
2
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Lockset Style
QCI Summit
Locking/Unlocking Access - Inside
Not Lockable

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.