This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Passage, Grd. 2 QCI285M626NS4118F

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Passage, Grd. 2 (Discontinued)

Mfr # QCI285M626NS4118F
Zoro # G1605689
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCI285M626NS4118F
Zoro #
G1605689
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
2-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Style
QCI285 Summit
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Alike
Key Material
Nickel Silver
Lockset Performance Strength
Standard Duty
Series
QCI285
Number of Pins
6
Strike Dim.
1-1/8 in x 2-1/4 in
Lockset Fire Rating
3 hr
Features
Interconnected Locks
ADA Compliant
Yes
Backset
2 3/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
Ligature Resistant
No
Item
Door Lockset
For Use With
various Door Types
Number of Keys
2
Strike Type
Deadbolt, T-Strike
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Handle Material
Zinc
Cylinder Core Type
Interchangeable Core Cylinder
Includes
Hardware
Fire Rated
3 hr.
Finish
Satin Chrome
Keying
Keyed Alike
Grade
2
Visual Indicator Message
Locked/Unlocked
Mortise/Cylindrical
Cylindrical
Visual Indicator Location
Outside
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
QCI Summit
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
ANSI Grade
2
UL Fire Rating
UL10C
Application
Multiple Family Residential, Commercial
Performance Grade
2
Knob/Handle Material
Cast Zinc
Includes Hardware
Hardware Included

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.