Shop DORMAKABA

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # QTL230A613SA118F
  • Zoro # G1602426

product price: 
$
99.15
/ea

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QTL230A613SA118F
Zoro #
G1602426
UPC #
-
Country of Origin
Taiwan, Province of China
Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
None
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QTL200
Style
QTL230 Slate
Finish
Oil Rubbed Bronze
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Mortise / Cylindrical
Cylindrical
Lockset Finish
Oil Rubbed Bronze
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Number of Keys
0
Strike Type
ASA
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Strike Dim.
1-1/8 in x 2-1/4 in
Features
Limited Lifetime Mechanical Warranty
Item
Door Lockset
Ligature Resistant
No
ADA Compliant
Yes
Handle Material
Zinc
Keying
Keyed Alike
Grade
2
Fire Rated
Yes
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial, Multiple Family Residential
Hand Orientation
Non-Handed
ANSI Grade
2
UL Fire Rating
UL10C
Knob/Handle Material
Bronze
Performance Grade
2
Fire Rating
3 hr
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
QTL Slate
Lockset Function ANSI Code
F75
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.