Shop DORMAKABA

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # QTL230E619SA118F
  • Zoro # G1602371

product price: 
$
86.89
/ea

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QTL230E619SA118F
Zoro #
G1602371
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
None
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QTL200
Style
QTL230 Sierra
Finish
Satin Nickel
Strike Dim.
1-1/8 in x 2-1/4 in
Ligature Resistant
No
Number of Keys
0
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
Strike Type
ASA
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
ADA Compliant
Yes
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Lockset Finish
Satin Nickel
Handle Material
Zinc
Item
Door Lockset
Features
Tubular Locks
Keying
Keyed Alike
Grade
2
Fire Rated
Yes
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Lockset Type
Mechanical
Application
Commercial, Multiple Family Residential
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
QTL Sierra
Fire Rating
3 hr
Performance Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Function ANSI Code
F75
Knob/Handle Material
Cast Zinc

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.