Shop DORMAKABA

Manual, Hydraulic, Stanley QDC 200, Door Closer, Heavy Duty Interior and Exterior, Bronze

  • Mfr # QDC211F690
  • Zoro # G3942948

product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Stanley QDC 200
Closer Type
Non-Hold Open
Color
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QDC211F690
Zoro #
G3942948
UPC #
887838051011
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2 1/16 in
Housing Height
3 3/16 in
Housing Length
12 in
Exterior Door Width
Up to 54 in
Interior Door Width
Up to 54 in
Spring Size
Adjustable 1 to 6
Exterior Door Width - Maximum
54 in
Interior Door Width - Maximum
54 in
Length Between Mounting Holes
12 in
Spring Size - Minimum
1
Height Between Mounting Holes
3/4 in
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Stanley QDC 200
Closer Type
Non-Hold Open
Color
Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Projection from Wall
2 1/4 in
Ligature Resistant
No
Includes
Full Size Cover, Mounting Screws
Arm Type
Tri Packed
ADA Compliant
Yes
Max. Door Opening
180 Degrees
Arm Material
Carbon Steel
Standards
ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Category Type
Regular Arm
Series
QDC200
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
180 Degrees
Spring Type
Adjustable
Projection
2 1/4 in
Operation Style
Manual
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10B, UL10C
Fire Rating
3 hr
Performance Grade
1
ANSI/BHMA Finish
Dark Bronze Painted
Shell Material
Aluminum
Wire Color
Bronze

Description

Door Closer, Stanley QDC 200 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Duranodic Painted, Arm Material Carbon Steel, Arm Type Tri Packed, Color Bronze, Exterior Door Width Up to 54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.