Shop STANLEY
See all product information
Create Account
Heavy Duty Staples, T25, 18 ga, Narrow Crown, 1/4 in Leg L, Stainless Steel, 1000 PK
- Mfr # TRA704SST
- Zoro # G2368721
product price:Â
$
9.35
/pk
Key Features
Compatibility
T25
For Use With
Mfr. No. TR150, PHT150C, PHT250C, TR110, TR150HL, TR250, TRE550
Gauge
18
Leg Length
1/4 in
Crown Style
Narrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRA704SST
- Zoro #
- G2368721
- UPC #
- 076174058505
- Country of Origin
- China
Dimensions
- Leg Length
- 1/4 in
- Crown Width
- 27/64 in
Details
- Item
- Heavy Duty Staples
- Compatibility
- T25
- For Use With
- Mfr. No. TR150, PHT150C, PHT250C, TR110, TR150HL, TR250, TRE550
- Gauge
- 18
- Crown Style
- Narrow
- Material
- Stainless Steel
- Finish
- Plain
- Color
- Silver
- Product Type
- Heavy Duty Staple
Description
Product details about the STANLEY - TRA704SST Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA704SST Heavy Duty Staples are designed with a leg length of 1/4 inch and a narrow crown width of 27/64 inch. These measurements make them suitable for various applications that require precision and durability. The staples are built to an 18 gauge specification, which provides adequate strength for heavy-duty tasks.
These staples are constructed from stainless steel, providing robustness and longevity in their performance. Their plain finish gives them a sleek silver appearance while also enhancing their resistance against corrosion or rusting. This material choice makes these staples durable enough to withstand demanding conditions without compromising on quality or performance.
Each package contains 1000 heavy-duty staples, offering ample supply for your projects. They're compatible with several staple gun models including Mfr. No. TR150, PHT150C, PHT250C, TR110, TR150HL, TR250, TRE550 as specified by the manufacturer's guidelines. With this compatibility range in mind, these staples can be used across multiple tools within the T25 series making them versatile additions to any construction toolkit.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA704SST Heavy Duty Staples are designed with a leg length of 1/4 inch and a narrow crown width of 27/64 inch. These measurements make them suitable for various applications that require precision and durability. The staples are built to an 18 gauge specification, which provides adequate strength for heavy-duty tasks.
These staples are constructed from stainless steel, providing robustness and longevity in their performance. Their plain finish gives them a sleek silver appearance while also enhancing their resistance against corrosion or rusting. This material choice makes these staples durable enough to withstand demanding conditions without compromising on quality or performance.
Each package contains 1000 heavy-duty staples, offering ample supply for your projects. They're compatible with several staple gun models including Mfr. No. TR150, PHT150C, PHT250C, TR110, TR150HL, TR250, TRE550 as specified by the manufacturer's guidelines. With this compatibility range in mind, these staples can be used across multiple tools within the T25 series making them versatile additions to any construction toolkit.