Shop All Nut Driver Sets
Stanley
Nut Driver Set, 6 Pieces, SAE, Solid
Mfr # 62-541
Zoro # G9968901
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Includes (6) Nut Drivers: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 62-541
- Zoro # G9968901
- UPC # 076174625417
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Hex Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Nut Driver Shank Length | 4 in |
Nut Driver Overall Length | 8 in |
Shank Length | 4 in |
Overall Length | 8 in |
Tip Size | 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in |
For Fastener Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Hex Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Size Color Code | Black, Blue, Brown, Green, Red, Yellow |
Range of Lengths | 8 in |
Description
Solid Hex Shank Nut Driver Set, Tip Size 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, Bolt Clearance 1 in, Shank Length 4 in, Ergonomic, SAE, Solid Hex Shank, Fastener Holding No, For Fastener Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Micrometer Torque Wrench, 3/8" (DWMT75463)
- OSG Spiral Flute Tap, Bottoming, 3 (2985801)
- PROTO 1/2" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5348CF)
- PROTO 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (J5529M)
- STANLEY Nut Driver Set, 7 Pieces, Metric, Solid (62-546)
- MOODY TOOL ESD Hex Driver, Interchangeable, .050" (51-2152)
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- MOODY TOOL Steel Hex Driver Set, 6 Pc (58-0149)
- WIHA Nut Driver, 1/4 in., Solid, Ergo, Ins, 5 in. (32263)
- WIHA Picofinish Prcsn Nut Driver 3/16X60Mm (26576)
- MOODY TOOL Fixed ESD JIS Driver Set, 4 Pc (58-0319)
- Stanley Nut Driver Sets