This item is Discontinued.

This item is Discontinued.
Power Inverter, Modified Sine Wave, 500 W/120 W Continuous, 2 Outlets (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PI500S
- Zoro #
- G1007574
- UPC #
- 814632013211
- Country of Origin
- China
Details
- Item
- Power Inverter
- Continuous Output Power
- 500 W/120 W
- Inverter Output Form
- Modified Sine Wave
- Inverter Input Voltage
- 12V DC
- Inverter Output Voltage
- 120V AC
- Outlet Type
- Standard 3-Prong Outlet
- DC Connection
- Battery Clamps, Cigarette Lighter Input
- Number of Outlets
- 2
Description
Get 500 watts of continuous AC power at the worksite, campsite, or in your car with the heavy-duty STANLEY PI500S PowerIt 500 Watt Power Inverter! Just plug it into your car's 12-volt DC outlet or connect the clamps directly to your vehicle battery, then power cell phones and tablet computers or recharge batteries from practically anywhere. It has two 120-volt AC outlets and 2 USB ports to power multiple devices at once. The PowerIt also has a low-voltage cutoff that will prevent it from draining your vehicle's battery completely. The illuminated wattage panel even shows you how much power is available!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.