Shop STANLEY

16 oz. Rubber Mallet, 2 3/8 in Face Dia., 11 3/4 in L Wood Handle

  • Mfr # 51-104

  • Zoro # G1684471


product price: 
$
6.95
/ea

Key Features

Overall Length
14 in
Head Weight
16 oz
Head Material
Rubber
Handle Material
Wood
Face Diameter
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
51-104
Zoro #
G1684471
UPC #
076174511048
Country of Origin
China

Dimensions

Overall Length
14 in
Face Diameter
2 1/2 in
Head Length
3 7/8 in
Wire Rope Length
14 in

Details

Item
Rubber Mallet
Head Weight
16 oz
Head Material
Rubber
Handle Material
Wood
Tether Capable
Tether Capable
Head Color
Black
Mallet Product Grouping
Rubber Mallets
Features
Absorb Liquids, Eliminates Sparking
Handle Color
Natural
Hammer Type
Face Hammer
Face Shape
Round
Face Hardness
Soft
Tether Ready
No
Handle Attachment
Molded
Non-Marring
Yes
Non-Magnetic
Yes
Dead Blow Hammer
No
Type
Rubber Mallet

Description

The STANLEY - 51-104 Rubber Mallet is a versatile tool designed for industrial and commercial use. With its rubber head material and wooden handle, it offers both durability and comfort during operation. The mallet has an overall length of 14 inches, providing ample reach while maintaining compactness for easy storage. Its soft face hardness ensures that surfaces are not damaged when struck, making it ideal for tasks such as seating parts or shaping delicate materials. Key features include the ability to absorb liquids and eliminate sparking, enhancing its functionality and usability in various settings. This rubber mallet does not come with tether ready but can be attached securely to fixed points when necessary using standard tool accessories.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.