This item is Discontinued.

Stanley Security Door Lever Lockset, Oil Rubbed Bronze QCL151M613S4478SLC

This item is Discontinued.

Stanley Security

Door Lever Lockset, Oil Rubbed Bronze (Discontinued)

Mfr # QCL151M613S4478SLC
Zoro # G7675567
UPC # 887838054203
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCL151M613S4478SLC
Zoro #
G7675567
UPC #
887838054203
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Fits Chest Size
Lost Motion Chassis

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
QCL Summit
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Less Cylinder
Key Type
Not Keyed
Features
Lost Motion Chassis
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Lockset Fire Rating
3 hr
Series
QCL
Strike Type
ANSI
ADA Compliant
Yes
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Handle Material
Brass, Bronze, Steel
Number of Keys
0
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Item
Door Lockset
Number of Pins
6
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Includes
Heavy Duty Torsion Springs
For Use With
various Door Types
Lockset Performance Strength
Standard Duty
Application
Commercial, Hospitals, Multiple Family Residential
Visual Indicator Message
No Message
Lockset Type
Mechanical
UL Fire Rating
UL10B, UL10C
Knob/Handle Material
Bronze
Performance Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
QCL Summit
ANSI Grade
1
Failure Mode
Fail Safe or Fail Secure
Fire Rating
3 hr

Description

Door Lever Lockset, Oil Rubbed Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.