This item is Discontinued.

Stanley Security Door Lever Lockset, Oil Rubbed Bronze QCL271M613S4478SLC

This item is Discontinued.

Stanley Security

Door Lever Lockset, Oil Rubbed Bronze (Discontinued)

Mfr # QCL271M613S4478SLC
Zoro # G7675847
UPC # 887838104694
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCL271M613S4478SLC
Zoro #
G7675847
UPC #
887838104694
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
QCL Summit
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Less Cylinder
Key Type
Not Keyed
Features
Easy Install, Non-Handed
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Strike Type
ANSI
ADA Compliant
Yes
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature Resistant
No
Number of Keys
0
Includes
Heavy Duty Torsion Springs
For Use With
various Door Types
Series
QCL
Lockset Fire Rating
3 hr
Item
Door Lockset
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Handle Material
Brass, Bronze, Steel
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Performance Strength
Standard Duty
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Application
Commercial, Hospitals, Multiple Family Residential
Visual Indicator Message
No Message
Lockset Style
QCL Summit
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
2
Knob/Handle Material
Bronze
Performance Grade
2
UL Fire Rating
UL10B, UL10C
Fire Rating
3 hr

Description

Door Lever Lockset, Oil Rubbed Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.