This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Communicating QCL135A625S4118F

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Communicating (Discontinued)

Mfr # QCL135A625S4118F
Zoro # G1605375
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCL135A625S4118F
Zoro #
G1605375
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 in
Fits Chest Size
Lost Motion Chassis

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Communicating
Lockset Grade
1
Style
QCL135 Slate
Lockset Finish
Bright Chrome
Keyway Type
None
Key Type
Not Keyed
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Includes
Heavy Duty Torsion Springs
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Backset
2 3/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Lockset Fire Rating
3 hr
For Use With
various Door Types
Series
QCL100
ADA Compliant
Yes
Number of Keys
0
Strike Dim.
1-1/8 in x 2-1/4 in
Item
Door Lockset
Strike Type
T-Strike
Handle Material
Zinc
Features
Lost Motion Chassis
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Number of Pins
6
Fire Rated
Yes
Finish
Bright Chrome
Keying
Keyed Alike
Grade
1
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Bright Chromium-Plated
Failure Mode
Fail Safe or Fail Secure
UL Fire Rating
UL10B, UL10C
Knob/Handle Material
Cast Zinc
Application
Commercial, Hospitals, Multiple Family Residential
ANSI Grade
1
Lockset Type
Mechanical
Fire Rating
3 hr
Lockset Style
QCL Slate
Performance Grade
1

Description

Lever Lockset,Mechanical,Communicating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.