This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Cylindrical QGI230C716L8LC55

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Cylindrical (Discontinued)

Mfr # QGI230C716L8LC55
Zoro # G7895441
UPC # 887838957887
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QGI230C716L8LC55
Zoro #
G7895441
UPC #
887838957887
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Light Commercial Applications
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Lockset Function
Entrance
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
QGT200
Style
Echo Rose
Lockset Performance Strength
Medium Duty
Lockset Fire Rating
3 hr
Lockset Finish
Antique Bronze
Mortise / Cylindrical
Cylindrical
Strike Type
Full Lip, Round Corner, Square Corner
Handle Material
Steel
Number of Keys
0
Strike Dim.
2-1/4 in x 1-5/8 in
Ligature Resistant
No
Standards
UL Listed
ADA Compliant
Yes
Features
Concealed Screws
Item
Door Lockset
Fire Rated
Yes
Visual Indicator Message
No Message
Lockset Style
Echo Rose
Performance Grade
2
Lockset Type
Mechanical
ANSI/BHMA Finish
Aged Bronze
Application
Commercial, Institutional, Industrial, Multiple Family Residential
Knob/Handle Material
Steel
ANSI Grade
2
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Cylindrical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.