This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Dummy, Grd. 1 QCL120E613

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Dummy, Grd. 1 (Discontinued)

Mfr # QCL120E613
Zoro # G1605619
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCL120E613
Zoro #
G1605619
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Item
Door Lockset
Grade
1
Finish
Oil Rubbed Bronze
Series
QCL100
Fire Rated
Yes
Mortise / Cylindrical
Cylindrical
Includes
Heavy Duty Torsion Springs
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Lockset Handle Type
Lever
Handle Material
Zinc
For Use With
various Door Types
ADA Compliant
Yes
Lockset Grade
1
Lockset Performance Strength
Heavy Duty
Style
QCL120 Sierra
Backset
2 3/4 in
Strike Dim.
No Strike
Ligature Resistant
No
Strike Type
ASA
Features
Cylindrical Locks
Lockset Finish
Oil Rubbed Bronze
Key Type
Not Keyed
Number of Keys
0
Keyway Type
None
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Number of Pins
6
Lockset Function
Dummy
Electrical/Mechanical
Mechanical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Keying
Keyed Alike
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
UL Fire Rating
UL10B, UL10C
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
Knob/Handle Material
Bronze
ANSI Grade
1
Lockset Style
QCL Sierra
Application
Commercial, Hospitals, Multiple Family Residential
Locking/Unlocking Access - Outside
Not Lockable
Failure Mode
Fail Safe or Fail Secure
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Dummy,Grd. 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.