This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Dummy, Grd. 2 QCL220A613

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Dummy, Grd. 2 (Discontinued)

Mfr # QCL220A613
Zoro # G1604998
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCL220A613
Zoro #
G1604998
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Grade
2
Finish
Oil Rubbed Bronze
Series
QCL200
Fire Rated
Yes
Handle Material
Zinc
Lockset Grade
2
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Lockset Handle Type
Lever
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Number of Keys
0
Strike Dim.
No Strike
Lockset Function
Dummy
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Features
Cylindrical Locks
Lockset Performance Strength
Standard Duty
Strike Type
ASA
Ligature Resistant
No
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Mortise / Cylindrical
Cylindrical
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Key Type
Not Keyed
Style
QCL220 Slate
Includes
Heavy Duty Torsion Springs
Backset
2 3/4 in
For Use With
various Door Types
Number of Pins
6
Electrical/Mechanical
Mechanical
Keying
Keyed Alike
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Application
Commercial, Hospitals, Multiple Family Residential
Lockset Style
QCL Slate
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
2
Fire Rating
3 hr
Knob/Handle Material
Bronze
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
UL Fire Rating
UL10B, UL10C
Performance Grade
2

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.