This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Dummy, Grd. 2 QCL220M605

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Dummy, Grd. 2 (Discontinued)

Mfr # QCL220M605
Zoro # G1604900
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCL220M605
Zoro #
G1604900
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Item
Door Lockset
Grade
2
Finish
Bright Brass
Series
QCL200
Fire Rated
Yes
ADA Compliant
Yes
Handle Material
Zinc
Number of Pins
6
Lockset Handle Type
Lever
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Key Type
Not Keyed
Backset
2 3/4 in
Mortise / Cylindrical
Cylindrical
Strike Dim.
No Strike
For Use With
various Door Types
Lockset Performance Strength
Standard Duty
Style
QCL220 Summit
Features
Cylindrical Locks
Includes
Heavy Duty Torsion Springs
Ligature Resistant
No
Strike Type
ASA
Lockset Finish
Bright Brass
Keyway Type
None
Lockset Grade
2
Number of Keys
0
Electrical/Mechanical
Mechanical
Lockset Function
Dummy
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Lockset Fire Rating
3 hr
Keying
Keyed Alike
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
UL Fire Rating
UL10B, UL10C
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
2
Lockset Type
Mechanical
Application
Commercial, Hospitals, Multiple Family Residential
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
3 hr
Lockset Style
QCL Summit
ANSI/BHMA Finish
Bright Brass, Clear Coated
Knob/Handle Material
Brass
Performance Grade
2

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.