This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Dummy, Grd. 2 QTL220M613

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Dummy, Grd. 2 (Discontinued)

Mfr # QTL220M613
Zoro # G1602478
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QTL220M613
Zoro #
G1602478
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
44 3/8 mm
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
57 mm

Details

Item
Door Lockset
Grade
2
Finish
Oil Rubbed Bronze
Series
QTL200
Fire Rated
3 hr.
Lockset Handle Type
Lever
Number of Pins
6
Backset
2 3/8 in
Ligature Resistant
No
Lockset Fire Rating
3 hr
Handle Material
Zinc
ADA Compliant
Yes
Style
QTL220 Summit
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Lockset Function
Dummy
Number of Keys
0
Strike Dim.
1-1/8 in x 2-1/4 in
Lockset Grade
2
Electrical/Mechanical
Mechanical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
Keyway Type
Schlage SC4
Key Type
Keyed Alike
For Use With
various Door Types
Strike Type
Full Lip
Includes
Heavy Duty Torsion Springs
Key Material
Nickel Silver
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Lockset Finish
Oil Rubbed Bronze
Features
Tubular Locks
Keying
Keyed Alike
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Not Lockable
Application
Multi-Family and Commercial Office Spaces
Lockset Type
Mechanical
Knob/Handle Material
Bronze
ANSI Grade
2
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Fire Rating
3 hr
Performance Grade
2
UL Fire Rating
UL10C
Lockset Style
QTL Summit

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.