This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Entrance, Grd. 2 QCI250A613NS4118FSCKD

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Entrance, Grd. 2 (Discontinued)

Mfr # QCI250A613NS4118FSCKD
Zoro # G1605908
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCI250A613NS4118FSCKD
Zoro #
G1605908
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
2-3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QCI250 Slate
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Performance Strength
Standard Duty
Strike Dim.
1-1/8 in x 2-1/4 in
Number of Keys
2
Number of Pins
6
Features
Interconnected Locks
Backset
2 3/4 in
ADA Compliant
Yes
Handle Material
Zinc
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
Strike Type
Deadbolt, T-Strike
For Use With
various Door Types
Lockset Fire Rating
3 hr
Item
Door Lockset
Includes
Hardware
Key Material
Nickel Silver
Ligature Resistant
No
Series
QCI250
Keying
Keyed Different
Grade
2
Finish
Oil Rubbed Bronze
Fire Rated
3 hr.
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
Knob/Handle Material
Bronze
Application
Multiple Family Residential, Commercial
Performance Grade
2
Fire Rating
3 hr
Lockset Style
QCI Slate
Includes Hardware
Hardware Included
ANSI Grade
2
UL Fire Rating
UL10C
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Lever Lockset, Standard Duty, Lockset Function Entrance, Style Slate, Mechanical, Not Applicable, Handle Material Zinc, Oil Rubbed Bronze Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 2, Series QCI250, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.