This item is Discontinued.

Stanley Security Lever Lockset, Mechanical, Entrance, Grd. 2 QCI250M605NS4118FSCKD

This item is Discontinued.

Stanley Security

Lever Lockset, Mechanical, Entrance, Grd. 2 (Discontinued)

Mfr # QCI250M605NS4118FSCKD
Zoro # G1605838
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCI250M605NS4118FSCKD
Zoro #
G1605838
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
2-3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QCI250 Summit
Lockset Finish
Bright Brass
Keyway Type
Schlage C
Key Type
Keyed Different
Number of Pins
6
Includes
Hardware
Cylinder Core Type
Interchangeable Core Cylinder
Number of Keys
2
Lockset Fire Rating
3 hr
Ligature Resistant
No
Item
Door Lockset
Backset
2 3/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.12, UL and cUL Listed
Strike Type
Deadbolt, T-Strike
Strike Dim.
1-1/8 in x 2-1/4 in
Series
QCI250
Features
Interconnected Locks
Key Material
Nickel Silver
Handle Material
Zinc
For Use With
various Door Types
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Fire Rated
3 hr.
Grade
2
Finish
Bright Brass
Keying
Keyed Different
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Includes Hardware
Hardware Included
Fire Rating
3 hr
Knob/Handle Material
Brass
ANSI Grade
2
UL Fire Rating
UL10C
Lockset Type
Mechanical
Performance Grade
2
Lockset Style
QCI Summit
Application
Multiple Family Residential, Commercial
ANSI/BHMA Finish
Bright Brass, Clear Coated

Description

Lever Lockset, Standard Duty, Lockset Function Entrance, Style Summit, Mechanical, Not Applicable, Handle Material Zinc, Bright Brass Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 2, Series QCI250, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.