This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-4550AVBEDA 689
- Zoro #
- G9234884
- UPC #
- -
- Country of Origin
- Japan
- Item
- Door Closer
- Closer Performance
- Heavy Duty
- Closer Series
- Stanley D-4550
- Closer Type
- Heavy Duty Arm
- Finish
- Aluminum painted
- Hand Orientation
- Non-Handed
- Material
- Silicon Aluminum Alloy
- Standards
- Grade 1, ANSI/BHMA 156.4; UL10C and UBC 7.2
Description
Stanley D-4550 Series Grade 1 Surface Door Closer, Heavy Duty Arm, (AVB) Advanced Backcheck, Size 2-6, Sprayed Aluminum Finish, Non-handed