This item is Discontinued.

Stanley Stanley D-4550, Door Closer, Heavy Duty D-4551 689

This item is Discontinued.

Stanley

Stanley D-4550, Door Closer, Heavy Duty (Discontinued)

Mfr # D-4551 689
Zoro # G9237429
Country of Origin Japan
Category Door Closers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D-4551 689
Zoro #
G9237429
UPC #
-
Country of Origin
Japan
Item
Door Closer
Closer Performance
Heavy Duty
Closer Series
Stanley D-4550
Finish
Aluminum painted
Hand Orientation
Non-Handed
Material
Silicon Aluminum Alloy
Standards
Grade 1, ANSI/BHMA 156.4; UL10C and UBC 7.2

Description

Stanley D-4550 Series Grade 1 Surface Door Closer, Standard Arm, Size 1-5, Sprayed Aluminum Finish, Non-handed

Ratings & reviews