Shop STAR DIST

2367 20 in. Stainless Steel Oval Tray

  • Mfr # 2367
  • Zoro # G703910085

product price: 
$
31.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2367
Zoro #
G703910085
UPC #
720619023671
Country of Origin
China

Description

The 20.0-inch oval serving tray is large enough to hold a torkey, ham, or roasted vegetables on vacation. It is also ideal for barbecues, desert presentation and much more.High-quality stainless steel - Made from high-quality stainless steel, it can hold up to 22 pounds of the food you're serving.Beautiful gift to be used in the best redistribution - This 20.0-inch serving tray is as beautiful for white linen serving as it is for a family dinner. A sleek, modern mirror-like finish is sure to attract the attention of anyone viewing the event platform.Multifunctional - This oval plate can be used to serve the mains, desserts, entrees, side dishes, snacks, finger foods, cheeses, and other waiting horses. It works equally well at a picnic or formal dinner.Dishwasher Safe - This serving tray is dishwasher safe making it much easier to clean than your traditional tray and therefore never scratch.

Specifications
  • Size: 20 in.
  • Material: Stainless Steel
  • Shap: Oval
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.