Shop STAR MANUFACTURING
See all product information
Create Account
Cord Set14/3 Sjt 8' For Star Mfg - Part No J1-130104
- Mfr # J1-130104
- Zoro # G802260579
product price:Â
$
21.49
/ea
Key Features
Width
3 in
Depth
18.5 in
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1-130104
- Zoro #
- G802260579
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Depth
- 18.5 in
- Height
- 1.5 in
Description
8 Ft Power Cord, 3 Wire;Amps 15;Volts 125;Gauge 14;Heavy Duty App~;Iance Cord Set W/ Molded Plug;Nema # 5-15P