This item is Discontinued.

This item is Discontinued.
Grill Express Countertop Sandwich Grill w/ Smooth Plates (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GX14IS
- Zoro #
- G000530856
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 16.5 in
- Height
- 10.8 in
- Depth
- 19.8 in
- Thickness
- 3"
Details
- Voltage
- 120 V
- Watts
- 1800
- Amps
- 15/10.1/11.7
- Features
- 0.75" splash guard on bottom platen
- Standards
- cULus Listed, UL
- Weight
- 63 lbs
- Handle
- Heat Resistant
- Control Type
- Manual
- NEMA
- 5-15P/5-16P
- Body Material
- Stainless Steel
- Operating Temprature
- 175°F to 450°F
Description
14" wide x 10" deep smooth grill surface; Upper and lower grill plates; Thermostatic control; Stainless steel front and sides; Height with lid fully opened 21 13/16"; UL; NSF
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.