Shop STAR MANUFACTURING
See all product information
Create Account
Pushbutton Switch For Star Mfg - Part No Z2680
- Mfr # Z2680
- Zoro # G402260702
product price:Â
$
45.85
/ea
Key Features
Depth
1.8 in
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z2680
- Zoro #
- G402260702
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Depth
- 1.8 in
- Height
- 1 in
- Width
- 1 in
Description
Round Push Button Switch ;16A/250Vac, Black Switch, Black Button, (2) 1/4" Tab Term;Star Cheese Dispenser Csd-1Arb, Hpd1Arb, Spd1Arb, Spd1Hp,;Spde1Arb, Spde1Hp
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.