
Safety Thermostatlch, 5/16 X 3-5/8, 60 For Star Mfg - Part No 2T9566
Mfr # 2T9566
Zoro # G402290228
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Depth
5 in
Height
2.13 in
Width
2.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2T9566
Zoro #
G402290228
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
5 in
Height
2.13 in
Width
2.63 in
Description
Hi-Limit, [ Type - Lch W/Manual Reset ] [ Temp 450 Fixed ] ;[ Bulb 5/16" X 3-5/8" Nickel ] [ Cap 60" ] [ Brkt 1 ]];Pitco Fryer All Elec Fryers, Fe Counter Model.;Star;Fryer Gas: 215B & 216 (S/N 2156323 & Up).;Elec: 116C & 116Cl (S/N 1161491 & Up), 301 & 301Hl;(S/N 3010945 & Up), 510F, 515, 515(A,E,Ea), 530(F,;Fa,T,Ta,Te,Tea), Em14 & Em14Dl & Em40 & ;Em40Dl (S/N 1450521 & Up).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.