Shop STAR MANUFACTURING
See all product information
Create Account
Wing Nut - Faucet For Star Mfg - Part No H8779
- Mfr # H8779
- Zoro # G902258056
product price:Â
$
3.55
/ea
Sold in multiples of 3 for
$10.65
Key Features
Width
1.25 in
Depth
2.25 in
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8779
- Zoro #
- G902258056
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1.25 in
- Depth
- 2.25 in
- Height
- 0.75 in
Description
Faucet Wing Nut, Black;Bunn Icd-3S, Icd3, Soft Heat Server, T3, T3A, T6, T6A,;Tb3Q-Lp, Tdo-4, Tdo-5, Tdr-3, Tdr-5, Tds-3S, Tds-5S, Tds3,;Tds5, Thermofresh
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.